Beli mitutoyo gauge block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Gauge Block Steel SetDeskripsi:The Mitutoyo Metric Rectangular 1mm Base Gage Block Sets are available in different grades, sizes and steps, offering exceptional precision and stability for calibration and manufacturing traceability. Mitutoyo’s innovative lapping technique makes our gage blocks some of the most accurate and trusted instruments in the world, featuring exceptional flatness and ideal surface roughness. The Mitutoyo steel gage blocks are constructed of high-carbon, high-chrome steel while our CERA gage blocks are made of ceramic materials with superior surface qualities and corrosion resistance.
- Mitutoyo Gauge BlockDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
- Mitutoyo Granite Surface Plateatribut:
- Type: Single item
- Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Baseatribut:
- Type: Steel 1mm base
- Series: 516
- Mitutoyo Gauge BlockDeskripsi:As a gauge block manufactured by Mitutoyo, a comprehensive manufacturer of precision measuring equipment, we guarantee the accuracy that everyone can use with confidence. With advanced lapping technology, flatness and surface roughness are produced at the highest level required for gauge blocks, and excellent adhesion is obtained.
- SK Gauge BlockDeskripsi:- A block gauge with excellent cost performance.Purpose:As a reference gauge for general measurements and work.
- Mitutoyo CERA Inside Micro CheckerDeskripsi:The Mitutoyo inside micro checker confirms the zero point of a tubular inside micrometer in order to provide repeatable reliable measurement results. The micro checker’s measuring blocks are constructed of highly durable zirconia-based ceramic that will not deteriorate or change dimensionally over time due to environmental conditions. The inside micro checker confirms measurements in 25mm increments.atribut:
- Technology: Mechanical
- Units: Metric
- Block Pitch Accuracy: 1+L/150
- monotaro Gauge BlockDeskripsi:- It is a block gauge for measuring instruments.-To the check before using the measuring instrument. - General measurement, reference gauge for workatribut:
- Grade: Grade 0
- Material: Steel
- Size (mm): 1.25, 1.5, 1, 2, 3, 5, 10, 15, 20, 25
- Block Dimension (mm): 9 x 30 (dimension exceeding 10 mm: 9 x 35)
- Precision: Dimensional tolerance:. More than 0.5 and not more than 10 mm ± 0.20 μm. (Allowable dimensional difference width: 0.16 μm Dimensional tolerance: more than 10 and 25 mm or less ± 0.30 (allowable dimensional difference width: 0.16 μm)
- Mitutoyo Gauge Block SteelDeskripsi:Length Standards Brought to You by MitutoyoDedicated gauge block sets for micrometer inspection
- Mitutoyo Gauge BlockDeskripsi:GAGE BLOCK SET CERAMIC adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan untuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kepresisian yang tinggi terhadap nilai pengukuran benda kerja. Alat ini mempunyai ukuran yang bervariasi sehingga dapat dilakukan kalibrasi sesuai dengan kebutuhan yang diperlukan. Gauge block set ceramic sering digunakan di industri, pabrik, atau bengkel.atribut:
- Material: Ceramic
- Mitutoyo Ceramic Gauge Block Partsatribut:
- Material: ceramic
- Mitutoyo Gauge Block Accessory SetDeskripsi:Length Standards Brought to You by Mitutoyoatribut:
- Nominal Capacity / Dimension Base (mm): 619009: 35
- Nominal Capacity / Dimension Scriber Point (mm): 619019:-
- Nominal Capacity / Dimension Center Point (mm): 619020:-
- Mitutoyo Gauge Block SteelDeskripsi:Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be usedatribut:
- Size: 0.5-24.5
- Step: 0.5
- Material: Steel
- Mitutoyo ACCESSORIES F/GAUGE BLOCK 516-605Deskripsi:Length Standards Brought to You by Mitutoyoatribut:
- Set of Content: 619031 (Connector A),619032 (Connector B),619033 (Connector C),619034 (Connector D),619035 (Connector E),619036 (Adapter),619009 (Base),619018 (Plain jaw (B-type)),619013 (Half-round jaw),619019 (Scriber point),
- Mitutoyo Gauge Block SQ SteelDeskripsi:GAGE BLOCK STEEL 0.5MM 0 614506-041 adalah alat yang digunakan untuk standar kalibrasi alat ukur. Alat ini digunakan un tuk dasar pengukuran saat mengukur benda kerja sehingga menghasilkan kep resisian yang tinggi terhadap nilai pengukuran benda kerja. Kelebihan alat ini adalah tingkat kepresisian dan akurasi yang tinggi sehingga da pat diandalkan untuk pengukuran yang sangat presisi. Gauge block besi ini digunakan untuk kalibrasi ukuran 0.5 MM. Gauge block besi sering digunakan di industri, pabrik, atau bengkel.BENEFIT : Purchasing individual metric square gauge blocks is acost-effective way to replace heavily used sizes. Please add thesuffix number representing the national standard and grade required atthe end of the Order No. when ordering these items. Special sizesthat are not included in the charts can be supplied custom-made onrequest.
- SOJIKYO Digital Precision ScaleDeskripsi:Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gratribut:
- Display: Super Bright Green LED
- Material: Stainless Steel
- Power (V): Rechargeable Battery or AC 220
- Accuracy (g): 0.01
- Keyboard: Tare, Count, Unit
- Complete With: Stabilizer Shield & 500g Calibration Weight
- Platter: Round Thick Stainless Steel
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
Daftar Harga mitutoyo gauge block Terbaru March 2026
| Mitutoyo Gauge Block Steel Set | Rp3.599.900 |
| Mitutoyo Gauge Block | Rp269.900 |
| Mitutoyo Granite Surface Plate | Rp549.900 |
| Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base | Rp18.999.900 |
| Mitutoyo Gauge Block | Rp999.900 |
| SK Gauge Block | Rp559.900 |
| Mitutoyo Gauge Block Set | Rp1.099.900 |
| Mitutoyo CERA Inside Micro Checker | Rp49.999.900 |
| monotaro Gauge Block | Rp3.399.900 |
| Mitutoyo Gauge Block (516 Series) | Rp11.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































![Mitutoyo Gauge Block Standard Set [Steel] 1‑mm Base](https://media.monotaro.id/mid01/small/Alat%20Ukur/Alat%20Ukur%2C%20Gauge/Block%20Gauge/Mitutoyo%20Gauge%20Block%20Standard%20Set%20%5BSteel%5D%201%E2%80%91mm%20Base/53P103936183-1.jpg)





/32P103936110-1.jpg)